Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELL1/245SS
1/2 IN 45 DEG RIGID ELBOW 304SS
MFG Item Number
ELL1/245SS
This item cannot be canceled or returned
Description
1/2 IN 45 DEG RIGID ELBOW 304SS
Specifications
Specifications
| Manufacturer Part Number |
ELL1/245SS |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Conduit |
| Description |
1/2 Inch Rigid Elbow, 45 Degree Bend, for Use with Rigid/IMC Conduit, 304 Stainless Steel |
| Trade Size |
1/2 " |
| Material |
Stainless Steel |
| Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Composition |
Metallic |
| Angle |
45 ° |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
ELL1/245SS
Thomas & Betts Conduit