ELL1-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL1-B Ocal, a T & B Brand Fittings, PVC CTD ELBOW 90D 1IN STEEL LBLUE

MFG Item Number
ELL1-B

ELL1-B Ocal, a T & B Brand Fittings, PVC CTD ELBOW 90D 1IN STEEL LBLUE

MFG Item Number
ELL1-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
ELL1-B
PVC CTD ELBOW 90D 1IN STEEL LBLUE

Series Information

Specifications

Specifications
Manufacturer Part Number ELL1-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1 Inch/27 Metric, Angle 90 Degrees, Radius 5-3/4 Inch/146.05 Millimeters, Offset 8 Inch/203.20 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 13.53 Inch/343.71 Millimeters,
Angle 45 °
Trade Size 1 "
Material Malleable Iron
Composition Metallic
Net Weight 2.1 lbs
Gross Weight 2.1 lbs