Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit
ELL11/2-W
Ocal, a T & B Brand Conduit
OC ELL11/2W 1-1/2in.X90 WHITE PVC CTD
MFG Item Number
ELL11/2-W
This item cannot be canceled or returned
Description
OC ELL11/2W 1-1/2in.X90 WHITE PVC CTD
Specifications
Specifications
| Manufacturer Part Number |
ELL11/2-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit |
| Description |
OC ELL11/2W 1-1/2in.X90 WHITE PVC CTD |
| Trade Size |
1-1/2 " |
| Inside Bend Radius |
8.25 " |
| Material |
Steel |
| Jacket Material |
Polyvinyl Chloride |
| Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color |
White |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Metallic |
| Angle |
90 ° |
| Net Weight |
3.98 lbs |
| Gross Weight |
4.48 lbs |
ELL11/2-W
Ocal, a T & B Brand Conduit