Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit
ELL11/4SA-R
Ocal, a T & B Brand Conduit
OC ELL11/4SAR 1-1/4in.X90 RED PVC CTD
MFG Item Number
ELL11/4SA-R
This item cannot be canceled or returned
Description
OC ELL11/4SAR 1-1/4in.X90 RED PVC CTD
Specifications
Specifications
| Manufacturer Part Number |
ELL11/4SA-R |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit |
| Description |
OC ELL11/4SAR 1-1/4in.X90 RED PVC CTD |
| Trade Size |
1-1/4 " |
| Inside Bend Radius |
7.25 " |
| Material |
Aluminum |
| Jacket Material |
Polyvinyl Chloride |
| Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color |
Red |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Metallic |
| Angle |
90 ° |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.32 lbs |
ELL11/4SA-R
Ocal, a T & B Brand Conduit