ELL145SA-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL145SA-G

Ocal, a T & B Brand Conduit

ELL145SA-G

Ocal, a T & B Brand Conduit
OC ELL145SAG 1in.X45 GRAY PVC CTD ELB
MFG Item Number
ELL145SA-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ELL145SA-G
OC ELL145SAG 1in.X45 GRAY PVC CTD ELB

Series Information

Specifications

Specifications
Manufacturer Part Number ELL145SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Description OC ELL145SAG 1in.X45 GRAY PVC CTD ELB
Trade Size 1 "
Inside Bend Radius 5.75 "
Material Aluminum
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 45 °
Net Weight 0.8 lbs
Gross Weight 0.8 lbs