ELL Series Information
| Manufacturer Part Number | ELL1SA-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | ELL |
| Family Series | Ocal, a T & B Brand Conduit, ELL Series |
| Description | Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1 Inch/27 Metric, Angle 90 Degrees, Radius 5-3/4 Inch/146.05 Millimeters, Offset 8 Inch/203.20 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 13.53 Inch/343.71 Millimeters, |
| Trade Size | 1 " |
| Inside Bend Radius | 5.75 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 0.78 lbs |
| Gross Weight | 0.78 lbs |