Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL1SS

Thomas & Betts Conduit

ELL1SS

Thomas & Betts Conduit
1 IN 90 DEG RIGID ELBOW 304SS
MFG Item Number
ELL1SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ELL1SS
1 IN 90 DEG RIGID ELBOW 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number ELL1SS
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Description 1 Inch Rigid Elbow, 90 Degree Bend, for Use with Rigid/IMC Conduit, 304 Stainless Steel
Trade Size 1 "
Material Stainless Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Metallic
Angle 90 °
Net Weight 1.8 lbs
Gross Weight 1.8 lbs