ELL2-LLG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL2-LLG

Ocal, a T & B Brand Conduit

ELL2-LLG

Ocal, a T & B Brand Conduit
OC ELL3LLG PVC CTD ELB 90D 3IN STEE
MFG Item Number
ELL2-LLG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ELL2-LLG
OC ELL3LLG PVC CTD ELB 90D 3IN STEE

Series Information

Specifications

Specifications
Manufacturer Part Number ELL2-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Description OC ELL3LLG PVC CTD ELB 90D 3IN STEE
Trade Size 2 "
Inside Bend Radius 9.5 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 90 °
Net Weight 6.33 lbs
Gross Weight 6.9 lbs