ELL21/2-W
Ocal, a T & B Brand Conduit, ELL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL21/2-W

Ocal, a T & B Brand Conduit, ELL Series

ELL21/2-W

Ocal, a T & B Brand Conduit, ELL Series
OC ELL21/2W 2-1/2in.X90 WHITE PVC CTD
MFG Item Number
ELL21/2-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, ELL Series
Item #
ELL21/2-W
OC ELL21/2W 2-1/2in.X90 WHITE PVC CTD

ELL Series Information


Specifications

Specifications
Manufacturer Part Number ELL21/2-W
Manufacturer Ocal, a T & B Brand
Product Series ELL
Family Series Ocal, a T & B Brand Conduit, ELL Series
Description OC ELL21/2W 2-1/2in.X90 WHITE PVC CTD
Trade Size 2-1/2 "
Inside Bend Radius 10.5 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color White
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals CSA, UL
Net Weight 12.3 lbs
Gross Weight 12.3 lbs