Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL2SS

Thomas & Betts Conduit

ELL2SS

Thomas & Betts Conduit
2 IN 90 DEG RIGID ELBOW 304SS
MFG Item Number
ELL2SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Conduit, Series
Item #
ELL2SS
2 IN 90 DEG RIGID ELBOW 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number ELL2SS
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Description 2 Inch Rigid Elbow, 90 Degree Bend, for Use with Rigid/IMC Conduit, 304 Stainless Steel
Trade Size 2 "
Material Stainless Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Metallic
Angle 90 °
Net Weight 5.27 lbs
Gross Weight 5.27 lbs