ELL3/445SA-R
Ocal, a T & B Brand Conduit, ELL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL3/445SA-R

Ocal, a T & B Brand Conduit, ELL Series

ELL3/445SA-R

Ocal, a T & B Brand Conduit, ELL Series
OC ELL3/445SAR 3/4in.X45 RED PVC CTD
MFG Item Number
ELL3/445SA-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, ELL Series
Item #
ELL3/445SA-R
OC ELL3/445SAR 3/4in.X45 RED PVC CTD

ELL Series Information


Specifications

Specifications
Manufacturer Part Number ELL3/445SA-R
Manufacturer Ocal, a T & B Brand
Product Series ELL
Family Series Ocal, a T & B Brand Conduit, ELL Series
Description OC ELL3/445SAR 3/4in.X45 RED PVC CTD
Trade Size 3/4 "
Inside Bend Radius 4.5 "
Material Aluminum
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Red
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 45 °
Approvals CSA, UL
Net Weight 0.49 lbs
Gross Weight 0.49 lbs