ELL Series Information
| Manufacturer Part Number | ELL3-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | ELL |
| Family Series | Ocal, a T & B Brand Conduit, ELL Series |
| Description | Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 3 Inch/78 Metric, Angle 90 Degrees, Radius 13 Inch/330.20 Millimeters, Offset 16-1/2 Inch/419.10 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 27.42 Inch/696.48 Millimeters, |
| Trade Size | 3 " |
| Inside Bend Radius | 13 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 18.2 lbs |
| Gross Weight | 18.2 lbs |