Series Information
| Manufacturer Part Number | ELL31/2-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Conduit |
| Description | OC ELL31/2B |
| Trade Size | 3-1/2 " |
| Inside Bend Radius | 15 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Blue |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Net Weight | 23.3 lbs |
| Gross Weight | 22.5 lbs |