ELL345-B
Ocal, a T & B Brand Conduit, ELL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL345-B

Ocal, a T & B Brand Conduit, ELL Series

ELL345-B

Ocal, a T & B Brand Conduit, ELL Series
OC ELL345B 3in.X45 LBLUE PVC CTD ELBO
MFG Item Number
ELL345-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, ELL Series
Item #
ELL345-B
OC ELL345B 3in.X45 LBLUE PVC CTD ELBO

ELL Series Information


Specifications

Specifications
Manufacturer Part Number ELL345-B
Manufacturer Ocal, a T & B Brand
Product Series ELL
Family Series Ocal, a T & B Brand Conduit, ELL Series
Description OC ELL345B 3in.X45 LBLUE PVC CTD ELBO
Trade Size 3 "
Inside Bend Radius 13 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Blue
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 45 °
Approvals CSA, UL
Net Weight 23.58 lbs
Gross Weight 23.58 lbs