ELL4SA-G
Ocal, a T & B Brand Conduit, ELL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL4SA-G

Ocal, a T & B Brand Conduit, ELL Series

ELL4SA-G

Ocal, a T & B Brand Conduit, ELL Series
OC ELL4SAG 4in.X90 GRAY PVC CTD ELBOW
MFG Item Number
ELL4SA-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, ELL Series
Item #
ELL4SA-G
OC ELL4SAG 4in.X90 GRAY PVC CTD ELBOW

ELL Series Information


Specifications

Specifications
Manufacturer Part Number ELL4SA-G
Manufacturer Ocal, a T & B Brand
Product Series ELL
Family Series Ocal, a T & B Brand Conduit, ELL Series
Description OC ELL4SAG 4in.X90 GRAY PVC CTD ELBOW
Trade Size 4 "
Inside Bend Radius 16 "
Material Aluminum
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals CSA, UL
Net Weight 8.73 lbs
Gross Weight 8.73 lbs