ELL Series Information
| Manufacturer Part Number | ELL545-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | ELL |
| Family Series | Ocal, a T & B Brand Conduit, ELL Series |
| Description | Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 5 Inch/129 Metric, Angle 45 Degrees, Radius 24 Inch/609.60 Millimeters, Offset 31 Inch/787.40 Millimeters, Straight End 7 Inch/177.80 Millimeters, Unbent Length 51.70 Inch/1,313.16 Millimeters, |
| Trade Size | 5 " |
| Inside Bend Radius | 24 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 45 ° |
| Approvals | CSA, UL |
| Net Weight | 65 lbs |
| Gross Weight | 65 lbs |