ELL545SA-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELL545SA-R

Ocal, a T & B Brand Conduit

ELL545SA-R

Ocal, a T & B Brand Conduit
OC ELL545SAR 5in.X45 RED PVC CTD ELBO
MFG Item Number
ELL545SA-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ELL545SA-R
OC ELL545SAR 5in.X45 RED PVC CTD ELBO

Series Information

Specifications

Specifications
Manufacturer Part Number ELL545SA-R
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Description OC ELL545SAR 5in.X45 RED PVC CTD ELBO
Trade Size 5 "
Inside Bend Radius 24 "
Material Aluminum
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Red
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 45 °
Net Weight 25.6 lbs
Gross Weight 25.6 lbs