ELL Series Information
| Manufacturer Part Number | ELL5SA-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | ELL |
| Family Series | Ocal, a T & B Brand Conduit, ELL Series |
| Description | OC ELL5SAG |
| Trade Size | 5 " |
| Inside Bend Radius | 24 " |
| Material | Aluminum |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 26.4 lbs |
| Gross Weight | 26.4 lbs |