ELLBN3400W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ELLBN3400W Eaton Circuit Breakers, 3 POLEC-H UL 400A
MFG Item Number
ELLBN3400W

ELLBN3400W Eaton Circuit Breakers, 3 POLEC-H UL 400A

MFG Item Number
ELLBN3400W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ELLBN3400W
3 POLEC-H UL 400A

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number ELLBN3400W
Description 3 POLEC-H UL 400A
Accessory Type Earth Leakage Module
Current Rating 400 A
Max Voltage 120-480 V
Comments 3 Pole
Net Weight 7.5 lbs
Gross Weight 7.56 lbs