ELLBN4400W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ELLBN4400W Eaton Circuit Breakers, 4 POLEC-H UL 400A
MFG Item Number
ELLBN4400W

ELLBN4400W Eaton Circuit Breakers, 4 POLEC-H UL 400A

MFG Item Number
ELLBN4400W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ELLBN4400W
4 POLEC-H UL 400A

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number ELLBN4400W
Description 4 POLEC-H UL 400A
Accessory Type Earth Leakage Module
Current Rating 400 A
Max Voltage 120-480 V
Comments 4 Pole
Net Weight 7.52 lbs
Gross Weight 7.52 lbs