ELMF90100
Appleton Fittings, EL 45 And 90 Degree Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELMF90100 Appleton Fittings, EL 45 And 90 Degree Series, 90 DEG MALE-FEMALE ELBOW-SHORT

MFG Item Number
ELMF90-100

ELMF90100 Appleton Fittings, EL 45 And 90 Degree Series, 90 DEG MALE-FEMALE ELBOW-SHORT

MFG Item Number
ELMF90-100
Item Number
ELMF90100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, EL 45 And 90 Degree Series
Item #
ELMF90100
90 DEG MALE-FEMALE ELBOW-SHORT

EL 45 And 90 Degree Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity
Appleton™ 45 degree and 90 degree Elbows are explosionproof and dust‑ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.

Specifications

Specifications
Manufacturer Part Number ELMF90-100
Manufacturer Appleton
Product Series EL 45 And 90 Degree
Family Series Appleton Fittings, EL 45 And 90 Degree Series
Description UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 1.81 IN, Standard: UL 886, UL File Number E10444
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1 "
Material Malleable Iron
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Hazardous Location Yes
Approvals CSA, UL
Comments For use with threaded rigid metal conduit and IMC.
Net Weight 0.595 lbs
Gross Weight 0.595 lbs