ELMF90100A
Appleton Fittings, EL 45 And 90 Degree Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELMF90100A Appleton Fittings, EL 45 And 90 Degree Series, 90 DEG 1 M AND F ELBOW 51092-1

MFG Item Number
ELMF90100A

ELMF90100A Appleton Fittings, EL 45 And 90 Degree Series, 90 DEG 1 M AND F ELBOW 51092-1

MFG Item Number
ELMF90100A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, EL 45 And 90 Degree Series
Item #
ELMF90100A
90 DEG 1 M AND F ELBOW 51092-1

EL 45 And 90 Degree Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity
Appleton™ 45 degree and 90 degree Elbows are explosionproof and dust‑ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.

Specifications

Specifications
Manufacturer Part Number ELMF90100A
Manufacturer Appleton
Product Series EL 45 And 90 Degree
Family Series Appleton Fittings, EL 45 And 90 Degree Series
Description 90 DEG Elbow, Material: Aluminum, Finish: Natural Aluminum, Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 1.81 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30,
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1 "
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Hazardous Location Yes
Approvals CSA, UL
Comments For use with threaded rigid metal conduit and IMC.
Net Weight 0.215 lbs
Gross Weight 0.22 lbs