Smooth, rounded integral bushing in each hub protects conductor insulation
Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity
Appleton™ 45 degree and 90 degree Elbows are explosionproof and dust‑ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
90 DEG Elbow, Material: Aluminum, Finish: Natural Aluminum, Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 2-1/4 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 25 And 3
Connection Type
Male to Female Thread
Angle
90 °
Trade Size
3/4 "
Material
Aluminum
Composition
Metallic
Protection Rating
Explosion Proof, Dust-Ignition Proof
Hazardous Location
Yes
Approvals
CSA, UL
Comments
For use with threaded rigid metal conduit and IMC.