Obsolete
EM-1000 Power and Energy Meters Series Information
| Manufacturer Part Number | EM-1460-00-AD00 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | EM-1000 Power and Energy Meters |
| Family Series | Johnson Controls Panel Meters & Gauges, EM-1000 Power and Energy Meters Series |
| Description | Kw Sub-Meter Modbus; Kw Sub-Meter Modbus; Ansi Volt/Amp/Energy Counters V-Switch |
| Type | AC Amps, AC Volts, DC Amps, DC Volts, Hertz, Kilowatt-Hours, Kilowatts, Power Factor |
| Max Input Signal | 5 A, 600 V |
| Display Type | LED |
| Display Digits | 4 |
| Power Supply | 90-265 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Nominal Size | ANSI Round 4 " |
| Relays | 0 |
| Alarm Indicators | No |
| Analog Output | None |
| Communication | RS-485 |
| Excitation | None |
| Accuracy | 0.5 % |
| Operating Temperature | -4-158 °F |
| NEMA Rating | NEMA 12 |
| Approvals | UL |
| Net Weight | 0.99 lbs |
| Gross Weight | 1.625 lbs |