Obsolete
EM-3000 Power and Energy Meters Series Information
| Manufacturer Part Number | EM-3860-01-WF00 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | EM-3000 Power and Energy Meters |
| Family Series | Johnson Controls Panel Meters & Gauges, EM-3000 Power and Energy Meters Series |
| Description | Kw Sub-Meter Wifi; 60; Kw Sub-Meter Wifi 60 Hz 90-400Vac Supply 1A Secondary Harmonics & |
| Type | AC Amps, AC Volts, DC Amps, DC Volts, Hertz, Kilowatt-Hours, Kilowatts, Power Factor |
| Max Input Signal | 1 A, 600 V |
| Display Type | LED |
| Display Digits | 4 |
| Power Supply | 100-370 VDC, 90-400 VAC |
| Nominal Voltage | 110 VDC, 120 VAC, 240 VAC, 250 VDC |
| Relays | 0 |
| Alarm Indicators | No |
| Analog Output | None |
| Communication | WiFi |
| Excitation | None |
| Accuracy | 0.2 % |
| Operating Temperature | -4-158 °F |
| NEMA Rating | NEMA 12 |
| Approvals | UL |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |