EM1000TLC-10
EtherWan Media Converters, EM1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM1000TLC-10 EtherWan Media Converters, EM1000 Series, Commercial (0C - 45C) 1 1000Base-T

MFG Item Number
EM1000TLC-10

EM1000TLC-10 EtherWan Media Converters, EM1000 Series, Commercial (0C - 45C) 1 1000Base-T

MFG Item Number
EM1000TLC-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EM1000 Series
Item #
EM1000TLC-10
Commercial (0C - 45C) 1 1000Base-T

EM1000 Series Information

  • Auto 1000BASE‑T and 1000BASE‑SX/LX/BX Ethernet transmission conversion
  • 1000Mbps Full duplex
  • Full wire‑speed forwarding rate
  • Supports wall mounting or EtherWAN EMC1600 chassis system for easy group installation with power redundancy
The EM1000 Series provides media conversion between 1000BASE‑T(X) and 1000BASE‑FX Fiber.Easy plug‑andplay design facilitates network infrastructure construction.Also,this commercial grade Gigabit media converter supports EtherWAN EMC1600 chassis system for easy group installation.The EM1000 is the ideal media converter for enterprise environments.

Specifications

Specifications
Manufacturer Part Number EM1000TLC-10
Manufacturer EtherWan
Product Series EM1000
Family Series EtherWan Media Converters, EM1000 Series
Description Commercial (0C - 45C) 1 1000Base-T RJ45 to 1 1000Base Fiber port Media Converter Fiber Optic
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-T
Primary Port Quantity 1
Voltage 12 VDC
Nominal Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-113 °F
Approvals CE, FCC, VCCI
Comments EMC1600 chassis can house up to 16 x EM1000 Series Converters(available separately)
Net Weight 0 lbs
Gross Weight 0 lbs