EM120MCC-40
EtherWan Media Converters, EM120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM120MCC-40 EtherWan Media Converters, EM120 Series, Commercial (0C - 45C) 1 100BASE-FX

MFG Item Number
EM120MCC-40

EM120MCC-40 EtherWan Media Converters, EM120 Series, Commercial (0C - 45C) 1 100BASE-FX

MFG Item Number
EM120MCC-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EM120 Series
Item #
EM120MCC-40
Commercial (0C - 45C) 1 100BASE-FX

EM120 Series Information

  • Easy installation,plug‑and‑play without additional configuration,providing store‑and‑forward data transmission
  • Supports single mode or multi‑mode fiber connector
  • Supports SC/ST/WDM fiber connector
  • Supports wall mounting or EtherWAN EMC1600 chassis system for easy group installation with power redundancy
The EM120 Series provides media conversion between 100BASE‑FX Fiber and 100BASE‑FX Fiber.Easy plug‑andplay design facilitates network infrastructure construction.The EM120 series is designed for SC,ST and WDM fiber connection selections.The commercial grade media converter supports EtherWAN EMC1600 chassis system for easy group installation.The EM120 is the ideal media converter for enterprise environments.

Specifications

Specifications
Manufacturer Part Number EM120MCC-40
Manufacturer EtherWan
Product Series EM120
Family Series EtherWan Media Converters, EM120 Series
Description Commercial (0C - 45C) 1 100BASE-FX MultiMode (SC) to 100BASE-FX Single Mode (ST) 40Km
Converter Type Fiber to Fiber
Total Number of Ports 2
Primary Port Style SC Fiber-Multi Mode
Primary Port Standard 100Base-FX
Primary Port Quantity 1
Voltage 12 VDC
Nominal Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-113 °F
Approvals CE, FCC
Comments EMC1600 chassis can house up to 16 x Series Converters(available separately)
Net Weight 0 lbs
Gross Weight 0 lbs