Series Information
| Manufacturer Part Number | EM22GD2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Metal,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 22 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.15 lbs |