Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EM22JL2N8 Eaton Switches, EM22 Series, METAL E22 50MM MH 2P P-P-RD ALUM E-STOP
MFG Item Number
EM22JL2N8
EM22JL2N8 Eaton Switches, EM22 Series, METAL E22 50MM MH 2P P-P-RD ALUM E-STOP
MFG Item Number
EM22JL2N8
This item cannot be canceled or returned
Description
METAL E22 50MM MH 2P P-P-RD ALUM E-STOP
22.5mm Mounting Size Flush or Extended Types Finger‑Safe Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; CE Approvals The EM22 Series from Cutler‑Hammer is a rugged line of metal construction devices. EM22 operators are heavy‑duty zinc die‑cast plated with a corrosion resistant chromate finish. Operators are complete with a durable chrome plated metal bezel. All EM22 operators are also compatible with existing E22 contact blocks, light units, accessories and enclosures.
Easy to Assemble Heavy‑Duty Metal Design
Specifications
Specifications
Manufacturer Part Number
EM22JL2N8
Manufacturer
Eaton
Product Series
EM22
Family Series
Eaton Switches, EM22 Series
Description
Eaton M22 modular pushbutton, EM22, 50 mm Pushbutton, 22.5 mm, Metallic, NEMA 3, 3R, 4, 4X, 12, 12, Non-illuminated, Maintained, Red actuator, Mushroom, push-pull, Zinc die-cast, EMERGENCY STOP, No light unit, Chrome bezel
Illuminated
No
Operation
Maintained
Mounting
22 mm
Lens/Button Shape
Mushroom
Operator Color
Red
NEMA Rating
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight
0 lbs
Gross Weight
0.05 lbs
EM22JL2N8
Eaton Switches, EM22 Series