Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM22K53 Eaton Switches, 2POS KEY SEL SW 45 DEG MNTND LFT/RT CAM2
EM22K53 Eaton Switches, 2POS KEY SEL SW 45 DEG MNTND LFT/RT CAM2
This item cannot be canceled or returned
Description
2POS KEY SEL SW 45 DEG MNTND LFT/RT CAM2
Specifications
Specifications
| Manufacturer Part Number |
EM22K53 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Green actuator, Key, Chrome bezel, 45° Throw |
| Mounting |
22 mm |
| Number of Positions |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |