EM22LL2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM22LL2 Eaton Switches, EM22 Series, METAL E22 40MM MH PB TWIST TO RELEASE-RD

MFG Item Number
EM22LL2

EM22LL2 Eaton Switches, EM22 Series, METAL E22 40MM MH PB TWIST TO RELEASE-RD

MFG Item Number
EM22LL2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EM22 Series
Item #
EM22LL2
METAL E22 40MM MH PB TWIST TO RELEASE-RD

EM22 Series Information

  • 22.5mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; CE Approvals
The EM22 Series from Cutler‑Hammer is a rugged line of metal construction devices. EM22 operators are heavy‑duty zinc die‑cast plated with a corrosion resistant chromate finish. Operators are complete with a durable chrome plated metal bezel. All EM22 operators are also compatible with existing E22 contact blocks, light units, accessories and enclosures.

  • Easy to Assemble
  • Heavy‑Duty Metal Design


Specifications

Specifications
Manufacturer Part Number EM22LL2
Manufacturer Eaton
Product Series EM22
Family Series Eaton Switches, EM22 Series
Description Eaton M22 modular pushbutton, EM22, 40 mm Pushbutton, 22.5 mm, Metallic, NEMA 3, 3R, 4, 4X, 12, 6, Non-illuminated, Maintained, twist-release, Red actuator, Mushroom, No light unit, Chrome bezel
Illuminated No
Operation Maintained
Mounting 22 mm
Lens/Button Shape Mushroom
Operator Color Red
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Net Weight 0 lbs
Gross Weight 0.1 lbs