EM22LP2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EM22LP2 Eaton Switches, E22 Series, METAL E22-40 MM P-P RD CHROME BEZEL
MFG Item Number
EM22LP2

EM22LP2 Eaton Switches, E22 Series, METAL E22-40 MM P-P RD CHROME BEZEL

MFG Item Number
EM22LP2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
EM22LP2
METAL E22-40 MM P-P RD CHROME BEZEL

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number EM22LP2
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Latch Push-Pull,Red,Metal,Non-illuminated,Two-position,Maintained push, maintained pull,E22 Series
Illuminated No
Operation Maintained
Mounting 22 mm
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.115 lbs
Gross Weight 0.155 lbs