Series Information
| Manufacturer Part Number | EM22T3 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton EM22, 25 mm Pushbutton, 22.5 mm, metallic, NEMA 3, 3R, 4, 4X, 12, 9, Illuminated, Momentary, Green actuator, Extended button, No light unit, Chrome bezel |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Green |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |