EM22XG61

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EM22XG61 Eaton Switches, E22 Series, METAL E22 3P SS BK KN 60 DEG- MT - CAM 1
MFG Item Number
EM22XG61

EM22XG61 Eaton Switches, E22 Series, METAL E22 3P SS BK KN 60 DEG- MT - CAM 1

MFG Item Number
EM22XG61
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
EM22XG61
METAL E22 3P SS BK KN 60 DEG- MT - CAM 1

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number EM22XG61
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton M22 modular pushbutton, EM22, Selector Switch, 22.5 mm, metallic, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Maintained 60°, Black actuator, Knob
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Operator Color Black
Net Weight 0.15 lbs
Gross Weight 0.15 lbs