Series Information
| Manufacturer Part Number | EM2333T-5G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M |
| Horsepower | 15 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 14.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 250 lbs |
| Gross Weight | 250 lbs |