M Series Information
| Manufacturer Part Number | EM2333T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M |
| Type | General Purpose |
| Horsepower | 15 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 254T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 18.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 23.16 " |
| Net Weight | 267 lbs |
| Gross Weight | 267 lbs |