Series Information
| Manufacturer Part Number | EM2504T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 5HP, 885RPM, 3PH, 60HZ, 254T, 3952M |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 880 RPM |
| RPM | 880 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Foot Mount |
| Current Rating | 15.2 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 240 lbs |
| Gross Weight | 240 lbs |