Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, EM2505 Series
EM250524V
Eaton's Bussmann series Terminal Blocks, EM2505 Series
EUROMAG EM2505 SERIES, 24 POLE
MFG Item Number
EM250524V
This item cannot be canceled or returned
Description
Terminal Blocks, EM2505 Series
EUROMAG EM2505 SERIES, 24 POLE
EM2505 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EM250524V |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
EM2505 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, EM2505 Series |
| Description |
EUROMAG EM2505 SERIES, 24 POLE |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
24 |
| Connection Actuation |
Tool |
| Pin Spacing |
5.08 mm |
| UL Voltage |
300 VAC |
| Current Rating |
16 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
26-12 AWG |
| Color |
Green |
| Wire Entry Position |
Side |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-221 °F |
| Approvals |
CE, cURus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
EM250524V
Eaton's Bussmann series Terminal Blocks, EM2505 Series