Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM2513T-58
15HP, 1470RPM, 3PH, 50HZ, 254T, 3942M
MFG Item Number
EM2513T-58
This item cannot be canceled or returned
Description
15HP, 1470RPM, 3PH, 50HZ, 254T, 3942M
Specifications
Specifications
| Manufacturer Part Number |
EM2513T-58 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
15HP, 1470RPM, 3PH, 50HZ, 254T, 3942M |
| Type |
General Purpose |
| Horsepower |
15 hp |
| Speed |
1,500 RPM |
| RPM |
1,500 RPM |
| Phase |
3 |
| NEMA Frame |
254T |
| AC Voltage |
400 VAC |
| Nominal Voltage |
380 VAC, 415 VAC |
| Mounting |
Foot Mount |
| Current Rating |
22 A @ 400 V |
| Service Factor |
1.15 |
| Composition |
Steel |
| Comments |
50 hz |
| Net Weight |
230 lbs |
| Gross Weight |
230 lbs |
EM2513T-58
Baldor-ABB Motors Motors