Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM2513T-5G
15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M
MFG Item Number
EM2513T-5G
This item cannot be canceled or returned
Description
15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M
Specifications
Specifications
| Manufacturer Part Number |
EM2513T-5G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M |
| Horsepower |
15 hp |
| Speed |
1,765 RPM |
| RPM |
1,765 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
254T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Mounting |
Foot Mount |
| Current Rating |
14.1 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
210 lbs |
| Gross Weight |
210 lbs |
EM2513T-5G
Baldor-ABB Motors Motors