EM2513T
Baldor-ABB Motors Motors, EM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM2513T

Baldor-ABB Motors Motors, EM Series

EM2513T

Baldor-ABB Motors Motors, EM Series
15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M
MFG Item Number
EM2513T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EM Series
Item #
EM2513T
15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M

EM Series Information


Specifications

Specifications
Manufacturer Part Number EM2513T
Manufacturer Baldor-ABB Motors
Product Series EM
Family Series Baldor-ABB Motors Motors, EM Series
Description 15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M
Type General Purpose, High Efficiency
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254T
AC Voltage 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 17.7 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Length 21.69 "
Net Weight 250 lbs
Gross Weight 250 lbs
Alternatives
170065
170065
Leeson Motors, Three Phase ODP Series
170065.60
170065.60
Leeson Motors, Three Phase ODP Series