Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, EM2535 Series
EM253515VO
Eaton's Bussmann series Terminal Blocks, EM2535 Series
EUROMAG EM2535 SERIES, 15 POLE
MFG Item Number
EM253515VO
This item cannot be canceled or returned
Description
Terminal Blocks, EM2535 Series
EUROMAG EM2535 SERIES, 15 POLE
EM2535 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EM253515VO |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
EM2535 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, EM2535 Series |
| Description |
EUROMAG EM2535 SERIES, 15 POLE |
| Number of Levels |
1 |
| Number of Poles |
15 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
16 A |
| CSA Voltage |
300 VAC |
| Color |
Green |
| Wire Entry Position |
Top |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Plug Entry Position |
Top |
| Approvals |
CE, cURus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
EM253515VO
Eaton's Bussmann series Terminal Blocks, EM2535 Series