Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM2539T-5BG
40HP, 1770RPM, 3PH, 60HZ, 324T, 4064M
MFG Item Number
EM2539T-5BG
This item cannot be canceled or returned
Description
40HP, 1770RPM, 3PH, 60HZ, 324T, 4064M
Specifications
Specifications
| Manufacturer Part Number |
EM2539T-5BG |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
40HP, 1770RPM, 3PH, 60HZ, 324T, 4064M |
| Type |
General Purpose |
| Horsepower |
40 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
324T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
27.19 " |
| Net Weight |
400 lbs |
| Gross Weight |
400 lbs |
EM2539T-5BG
Baldor-ABB Motors Motors