EM2555T-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM2555T-12

Baldor-ABB Motors Motors

EM2555T-12

Baldor-ABB Motors Motors
100HP, 1780RPM, 3PH, 60HZ, 404T, 4484M
MFG Item Number
EM2555T-12
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EM2555T-12
100HP, 1780RPM, 3PH, 60HZ, 404T, 4484M

Series Information

Specifications

Specifications
Manufacturer Part Number EM2555T-12
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 100HP, 1780RPM, 3PH, 60HZ, 404T, 4484M
Type General Purpose
Horsepower 100 hp
Speed 1,780 RPM
RPM 1,780 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 404T
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 236 A
Service Factor 1.15
Composition Cast Iron
Net Weight 946 lbs
Gross Weight 946 lbs