Series Information
| Manufacturer Part Number | EM2555T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 100HP, 1780RPM, 3PH, 60HZ, 404T, 4484M |
| Type | General Purpose |
| Horsepower | 100 hp |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Foot Mount |
| Current Rating | 236 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 575 lbs |
| Gross Weight | 575 lbs |