EM2559T-4CI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM2559T-4CI

Baldor-ABB Motors Motors

EM2559T-4CI

Baldor-ABB Motors Motors
125HP, 1785RPM, 3PH, 60HZ, 405T, ODP
MFG Item Number
EM2559T-4CI
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EM2559T-4CI
125HP, 1785RPM, 3PH, 60HZ, 405T, ODP

Series Information

Specifications

Specifications
Manufacturer Part Number EM2559T-4CI
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 125HP, 1785RPM, 3PH, 60HZ, 405T, ODP
Type General Purpose
Horsepower 125 hp
Speed 1,785 RPM
RPM 1,785 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 405T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Mounting Foot Mount
Current Rating 141 A
Service Factor 1.15
Composition Cast Iron
Net Weight 1118 lbs
Gross Weight 1118 lbs