EM Series Information
| Manufacturer Part Number | EM2560T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 150HP, 1190RPM, 3PH, 60HZ, 445T, 1896M |
| Type | General Purpose, High Efficiency |
| Horsepower | 150 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 445T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 175 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Cast Iron |
| Length | 39.56 " |
| Net Weight | 1572 lbs |
| Gross Weight | 1572 lbs |