EM2565T-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM2565T-4

Baldor-ABB Motors Motors

EM2565T-4

Baldor-ABB Motors Motors
250HP, 3565RPM, 3PH, 60HZ, 445TS, DP, F1
MFG Item Number
EM2565T-4
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EM2565T-4
250HP, 3565RPM, 3PH, 60HZ, 445TS, DP, F1

Series Information

Specifications

Specifications
Manufacturer Part Number EM2565T-4
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 250HP, 3565RPM, 3PH, 60HZ, 445TS, DP, F1
Type General Purpose
Horsepower 250 hp
Speed 3,565 RPM
RPM 3,565 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 445TS
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Mounting Foot Mount
Current Rating 274 A
Service Factor 1.15
Composition Cast Iron
Net Weight 1539 lbs
Gross Weight 1539 lbs