Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, EM2585 Series
EM258507H
Eaton's Bussmann series Terminal Blocks, EM2585 Series
EUROMAG EM2585 SERIES, 07 POLE
MFG Item Number
EM258507H
This item cannot be canceled or returned
Description
Terminal Blocks, EM2585 Series
EUROMAG EM2585 SERIES, 07 POLE
EM2585 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EM258507H |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
EM2585 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, EM2585 Series |
| Description |
EUROMAG EM2585 SERIES, 07 POLE |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
7 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
16 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
26-12 AWG |
| Color |
Green |
| Wire Entry Position |
Side |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-221 °F |
| Approvals |
CE, cURus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
EM258507H
Eaton's Bussmann series Terminal Blocks, EM2585 Series