Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, EM2939 Series
EM293907
Eaton's Bussmann series Terminal Blocks, EM2939 Series
EUROMAG EM2939 SERIES, 07 POLE
This item cannot be canceled or returned
Description
Terminal Blocks, EM2939 Series
EUROMAG EM2939 SERIES, 07 POLE
EM2939 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EM293907 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
EM2939 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, EM2939 Series |
| Description |
EUROMAG EM2939 SERIES, 07 POLE |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
7 |
| Connection Actuation |
Tool |
| Pin Spacing |
15 mm |
| UL Voltage |
600 VAC |
| Current Rating |
115 A |
| CSA Voltage |
600 VAC |
| Wire Size Range |
20-2 AWG |
| Color |
Green |
| Wire Entry Position |
Side |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-221 °F |
| Approvals |
CE, cURus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
EM293907
Eaton's Bussmann series Terminal Blocks, EM2939 Series